- Jig Saw Blade
- 8 Teeth Per Inch
description
- Milwaukee® U-Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 8 TPI for fast cutting in woods and hard woods
- High Carbon Steel Construction
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 3-1/8 in. length
- 8 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Teeth Per Inch | 8 |
| Blade Type | Multi-Purpose |
| Blade Thickness | 0.1 in |
| Application | Multi-Purpose |
| Width | 9/32 in |
| No. of Teeth | 25 |
| Blade Material | High Carbon Steel |
| Length | 3 1/8 in |
| Tooth Type | Ground & Set |
| Tooth Count | 25 |
| Saw Blade Width | 0.281 in |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Jig Saw |
| Material Cut | Multi-Purpose |
| Blade Cutting Material | High Carbon Steel |
| Blade Length | 3.125 in |
| Weight | 0.04 LB |
| EAN or UPC | 45242136551 |

