- Jig Saw Blade
- 6 Teeth Per Inch
description
- Get professional-grade performance with the Milwaukee® 4 in. 6 TPI high-carbon steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for very fast, rough cutting in wood. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
features
- Heavy duty: advanced construction for long life in tough professional applications
- Fast cuts: tooth shape and sharpness permit clean scroll cutting in wood
- Versatile: features a universal tang
- For very fast rough cutting in wood
| Application | Multi-Purpose |
| Tooth Type | Ground & Set |
| No. of Teeth | 24 |
| Teeth Per Inch | 6 |
| Length | 4 in |
| Blade Type | Multi-Purpose |
| Blade Material | High Carbon Steel |
| Blade Thickness | 9/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 45242136650 |

