- Jig Saw Blade
- 6 Teeth Per Inch
description
- Milwaukee® U-Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 6 TPI for fast cutting in in woods and hard woods
- High Carbon Steel Construction
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 6 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Blade Thickness | 0.281 in |
| Teeth Per Inch | 6 |
| Length | 4 in |
| Blade Material | High Carbon Steel |
| Width | 9/32 in |
| No. of Teeth | 24 |
| Blade Type | Multi-Purpose |
| Application | Multi-Purpose |
| Tooth Type | Taper Ground |
| Material Cut | Multi-Purpose |
| Blade Cutting Material | High Carbon Steel |
| Saw Blade Type | Jig Saw |
| Progressive Blade Tooth Spacing | No |
| Blade Length | 4 in |
| Tooth Count | 24 |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Saw Blade Width | 0.281 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242136704 |

