- Wood Cutting
- 6 Teeth per Inch
- 3 5/8" Length
| Teeth Per Inch | 6 |
| Blade Type | Wood Cutting |
| Length | 3 5/8 in |
| Tooth Type | Ground & Set |
| Blade Material | High Carbon Steel |
| Weight | 0.02 LB |
| Teeth Per Inch | 6 |
| Blade Type | Wood Cutting |
| Length | 3 5/8 in |
| Tooth Type | Ground & Set |
| Blade Material | High Carbon Steel |
| Weight | 0.02 LB |