- Jig Saw Blade
- 10 Teeth Per Inch
description
- Milwaukee® U-Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 10 TPI for smooth cutting in woods and hard woods
- High Carbon Steel Construction
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 10 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Tooth Type | Taper Ground |
| Blade Thickness | 0.063 in |
| Application | Multi-Purpose |
| Blade Material | High Carbon Steel |
| Teeth Per Inch | 10 |
| Length | 3 5/8 in |
| Blade Type | Multi-Purpose |
| No. of Teeth | 36 |
| Material Cut | Multi-Purpose |
| Tooth Count | 36 |
| Saw Blade Type | Jig Saw |
| Progressive Blade Tooth Spacing | No |
| Blade Cutting Material | High Carbon Steel |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Blade Length | 3.625 in |
| Weight | 0.06 LB |
| EAN or UPC | 45242136803 |

