- Jig Saw Blade
- 10 Teeth Per Inch
description
- Milwaukee® U-Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 10 TPI for smooth cutting in woods and hard woods
- High Carbon Steel Construction
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 10 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Width | 9/32 in |
| Blade Thickness | 0.1 in |
| No. of Teeth | 40 |
| Length | 4 in |
| Application | Multi-Purpose |
| Blade Type | Multi-Purpose |
| Teeth Per Inch | 10 |
| Blade Material | High Carbon Steel |
| Tooth Type | Taper Ground |
| Saw Blade Type | Jig Saw |
| Blade Length | 4 in |
| Material Cut | Multi-Purpose |
| Progressive Blade Tooth Spacing | No |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Tooth Count | 40 |
| Saw Blade Width | 0.281 in |
| Blade Cutting Material | High Carbon Steel |
| Weight | 0.04 LB |
| EAN or UPC | 45242137008 |

