- Jig Saw Blade
- 12 Teeth Per Inch
description
- Get professional-grade performance with the Milwaukee® 2-3/4 in. 10 TPI high-carbon steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for clean scroll cutting in wood. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
features
- Heavy duty: advanced construction for long life in tough professional applications
- Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
- Versatile: features a universal tang
- Reverse tooth construction prevents top splinters when cutting in wood
- Designed and built to handle heavy-duty jobs
| Length | 2 3/4 in |
| Tooth Type | Milled, Wavy Set |
| Width | 9/32 in |
| Application | Multi-Purpose |
| Blade Thickness | 0.1 in |
| Teeth Per Inch | 12 |
| No. of Teeth | 33 |
| Blade Type | Multi-Purpose |
| Blade Material | High Carbon Steel |
| Material Cut | Multi-Purpose |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Progressive Blade Tooth Spacing | No |
| Blade Length | 2.75 in |
| Tooth Count | 33 |
| Saw Blade Type | Jig Saw |
| Saw Blade Width | 0.281 in |
| Blade Cutting Material | High Carbon Steel |
| Weight | 0.03 LB |
| EAN or UPC | 45242137053 |

