- Jig Saw Blade
- 8 Teeth Per Inch
description
- Milwaukee bi-metal jig saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast and have a longer life. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands. Includes 5 individual blades.
features
- 8 TPI, 4 in. length, bi-metal construction
- 9/32 in. width, universal shank
- 5 blades per package
- Ideal for cutting aluminum and non-ferrous metals
| Blade Type | Multi-Purpose |
| Blade Material | Bi-Metal |
| Teeth Per Inch | 8 |
| No. of Teeth | 32 |
| Blade Thickness | 0.28 in |
| Length | 4 in |
| Application | Multi-Purpose |
| Width | 9/32 in |
| Tooth Type | Milled & Set |
| Weight | 0.06 LB |
| EAN or UPC | 45242137527 |

