- Jig Saw Blade
- 24 Teeth Per Inch
description
- Get professional-grade performance and longer blade life with the Milwaukee® 5 in. 24 TPI bi-metal jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal under 1/8 in. thick. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
- Versatile: features a universal tang
- Super tough bi-metal composition
| Length | 5 in |
| Teeth Per Inch | 24 |
| Blade Thickness | 0.1 in |
| No. of Teeth | 120 |
| Blade Type | Multi-Purpose |
| Blade Material | Bi-Metal |
| Width | 9/32 in |
| Application | Multi-Purpose |
| Tooth Type | Milled, Wavy Set |
| Weight | 0.05 LB |
| EAN or UPC | 45242138265 |

