- Jig Saw Blade
- 6 Teeth Per Inch
description
- Milwaukee® U-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style Jig Saws. Includes 5 individual blades.
features
- Bi-metal construction for longer life
- 6 TPI for fast cutting in metal, woods and plastics
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 6 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Length | 4 in |
| Blade Material | Bi-Metal |
| Blade Type | Multi-Purpose |
| No. of Teeth | 24 |
| Blade Thickness | 0.1 in |
| Application | Multi-Purpose |
| Tooth Type | Milled & Set |
| Teeth Per Inch | 6 |
| Width | 9/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 45242138357 |

