- Jig Saw Blade
- 6 Teeth Per Inch
description
- Get professional-grade performance and longer blade life with the Milwaukee® 4 in. 6 TPI bi-metal jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades are ideal for very fast, clean cuts in wood. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
- Versatile: features a universal tang
- Super tough bi-metal composition
| Application | Multi-Purpose |
| Blade Material | Bi-Metal |
| Length | 4 in |
| No. of Teeth | 24 |
| Blade Thickness | 0.1 in |
| Teeth Per Inch | 6 |
| Width | 9/32 in |
| Blade Type | Multi-Purpose |
| Weight | 0.06 LB |
| EAN or UPC | 45242138364 |

