- Jig Saw Blade
- 20 Teeth Per Inch
description
- Get professional-grade performance and longer blade life with the Milwaukee® 2-3/4 in. 20 TPI bi-metal jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades are ideal for scroll cutting in wood and laminates. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit scroll cuts in wood and laminates
- Versatile: features a universal tang
- Super tough bi-metal composition
| Tooth Type | Taper Ground |
| Blade Type | Multi-Purpose |
| Blade Material | Bi-Metal |
| Blade Thickness | 0.1 in |
| No. of Teeth | 55 |
| Width | 9/32 in |
| Teeth Per Inch | 20 |
| Length | 2 3/4 in |
| Application | Multi-Purpose |
| Saw Blade Width | 0.281 in |
| Blade Length | 2.75 in |
| Progressive Blade Tooth Spacing | No |
| Material Cut | Multi-Purpose |
| Tooth Count | 55 |
| Saw Blade Type | Jig Saw |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.02 LB |
| EAN or UPC | 45242138531 |

