- General Purpose
- 12 Teeth per Inch
- 2 3/4" Length
| Blade Material | Bi-Metal |
| Tooth Type | Milled, Wavy Set |
| Length | 2 3/4 in |
| Teeth Per Inch | 12 |
| Blade Type | General Purpose |
| Weight | 0.04 LB |
| EAN or UPC | 45242138548 |
| Blade Material | Bi-Metal |
| Tooth Type | Milled, Wavy Set |
| Length | 2 3/4 in |
| Teeth Per Inch | 12 |
| Blade Type | General Purpose |
| Weight | 0.04 LB |
| EAN or UPC | 45242138548 |