- Jig Saw Blade
- 14 Teeth Per Inch
description
- Get professional-grade performance with the Milwaukee® 3 in. 14 TPI high-speed steel jig saw blade - t-shank (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/4 in. thick. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit quick shearing through metal
- Versatile: fits any jig saw that accepts a T-shank blade
- Designed and built to handle heavy-duty jobs
| Teeth Per Inch | 14 |
| No. of Teeth | 42 |
| Blade Type | Multi-Purpose |
| Application | Multi-Purpose |
| Width | 9/32 in |
| Blade Material | High Speed Steel |
| Tooth Type | Milled, Wavy Set |
| Length | 3 in |
| Blade Thickness | 0.1 in |
| Weight | 0.03 LB |
| EAN or UPC | 45242138760 |

