- Jig Saw Blade
- 6 Teeth Per Inch
description
- Get professional-grade performance with the Milwaukee® 4 in. 6 TPI high-carbon steel t-shank jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for very fast cutting in wood. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
features
- Fast cuts: tooth shape and sharpness permit quick straight cutting in wood
- Versatile: fits any jig saw that accepts a T-shank blade
- Durability to withstand impacts without breaking
- Heavy duty: advanced construction for long life, even in tough professional applications
| Blade Thickness | 1 3/4 in |
| Blade Material | High Carbon Steel |
| Length | 6 1/2 in |
| Application | Multi-Purpose |
| No. of Teeth | 24 |
| Teeth Per Inch | 6 |
| Blade Type | Multi-Purpose |
| Tooth Type | Milled & Set |
| Weight | 0.08 LB |
| EAN or UPC | 45242138821 |

