- Jig Saw Blade
- 10 Teeth Per Inch
description
- Milwaukee® T-Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. This blade uses a T-Shank design and fits Milwaukee Jig Saws and other popular brands. Includes 5 individual blades.
features
- 10 TPI for smooth cutting in woods and hard woods
- High Carbon Steel Construction
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 10 TPI
- 9/32 in. width, T-Shank
- 5 blades per package
| Blade Type | All-Purpose |
| Application | All-Purpose |
| No. of Teeth | 30 |
| Teeth Per Inch | 10 |
| Tooth Type | Taper Ground |
| Length | 4 in |
| Blade Thickness | 1.75 in |
| Blade Material | High Carbon Steel |
| Blade Length | 4 in |
| Tooth Count | 30 |
| Progressive Blade Tooth Spacing | No |
| Material Cut | All-Purpose |
| Saw Blade Type | Jig Saw |
| Jig Saw Blade Type | Jig Saw T-Shank |
| Blade Cutting Material | High Carbon Steel |
| Weight | 0.08 LB |
| EAN or UPC | 45242138845 |

