- Jig Saw Blade
- 10 Teeth Per Inch
description
- Milwaukee® T-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. This blade uses a T-Shank design and fits Milwaukee Jig Saws other popular brands. Includes 5 individual blades.
features
- Bi-metal construction for longer life
- 10 TPI for smooth cutting in metals, woods, and plastics
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 10 TPI
- 9/32 in. width, T-Shank
- 5 blades per package
| Length | 4 in |
| Blade Thickness | 0.05 in |
| Blade Material | Bi-Metal |
| Teeth Per Inch | 10 |
| No. of Teeth | 40 |
| Width | 9/32 in |
| Blade Type | Wood |
| Application | Wood |
| Tooth Type | Milled & Set |
| Weight | 0.07 LB |
| EAN or UPC | 45242138890 |

