- Jig Saw Blade
- 20 Teeth Per Inch
description
- Milwaukee® T-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. This blade uses a T-Shank design and fits Milwaukee Jig Saws other popular brands. Includes 5 individual blades.
features
- Bi-metal construction for longer life
- 20 TPI Scroll Cut Blade for radius cuts in wood and hard woods
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 3 in. length
- 20 TPI
- 9/32 in. width, T-Shank
- 5 blades per package
| No. of Teeth | 20 |
| Length | 3 in |
| Teeth Per Inch | 20 |
| Blade Thickness | 0.1 in |
| Blade Type | Multi-Purpose |
| Tooth Type | Taper Ground |
| Application | Multi-Purpose |
| Blade Material | Bi-Metal |
| Width | 3/16 in |
| Material Cut | Multi-Purpose |
| Tooth Count | 20 |
| Saw Blade Type | Jig Saw |
| Blade Length | 3 in |
| Jig Saw Blade Type | Jig Saw T-Shank |
| Progressive Blade Tooth Spacing | No |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.04 LB |
| EAN or UPC | 45242139101 |

