- Jig Saw Blade
- 12 Teeth Per Inch
description
- Get professional-grade performance with the Milwaukee® 3 in. 12 TPI high-carbon steel t-shank jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for clean scroll cutting in wood. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
features
- Heavy duty: advanced construction for long life in tough professional applications
- Fast cuts: tooth shape and sharpness permit clean scroll cutting in wood
- Versatile: fits any jig saw that accepts a T-shank blade
- Reliable general-purpose blade
| Length | 3 in |
| Blade Thickness | 0.1 in |
| No. of Teeth | 12 |
| Blade Type | Multi-Purpose |
| Application | Multi-Purpose |
| Blade Material | High Carbon Steel |
| Tooth Type | Taper Ground |
| Teeth Per Inch | 12 |
| Width | 9/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 45242139170 |

