- Special Application
- Knife
- 3 5/8" Length
description
- Detail to the material used, tooth shape, and sharpness make these blades cut clean, fast, and have a longer life.
| Blade Type | Special Application |
| Blade Material | High Carbon Steel |
| Teeth Per Inch | N/A |
| Length | 4 in |
| Tooth Type | N/A |
| Weight | 0.06 LB |
| EAN or UPC | 45242139194 |

