- Jig Saw Blade
- 8 Teeth Per Inch
description
- Milwaukee® T-Shank Bi-Metal Jig Saw blades are designed and manufactured for the professional user. Bi-metal blades last longer than high speed steel or carbon blades. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. This blade uses a T-Shank design and fits Milwaukee Jig Saws other popular brands. Includes 5 individual blades.
features
- Bi-metal construction for longer life
- 8 TPI for cutting in thick metals
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 4 in. length
- 8 TPI
- 9/32 in. width, T-Shank
- 5 blades per package
| Blade Thickness | 0.1 in |
| Blade Type | Multi-Purpose |
| No. of Teeth | 32 |
| Length | 4 in |
| Width | 9/32 in |
| Teeth Per Inch | 8 |
| Blade Material | Bi-Metal |
| Application | Multi-Purpose |
| Tooth Type | Milled & Set |
| Saw Blade Width | 0.281 in |
| Blade Cutting Material | Bi-Metal |
| Jig Saw Blade Type | Jig Saw T-Shank |
| Material Cut | Multi-Purpose |
| Saw Blade Type | Jig Saw |
| Blade Length | 4 in |
| Tooth Count | 32 |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.07 LB |
| EAN or UPC | 45242139187 |

