- 12 in Blade Length
- 18 Teeth per Inch
description
- Milwaukee® 12 in. 18 TPI bi-metal hack saw blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.
features
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Versatile: cuts common materials 1/4 in. to 1/2 in. thick
- Convenient: fits most 12 in. hack saw frames
- Ideal for cutting carbon steel, drill rod and other solid and large diameter hard materials
| No. of Pieces | 10 |
| Material | Bi-Metal |
| Thickness | 0.025 in |
| Length | 12 in |
| Manufacturer Name | Milwaukee� Electric Tools |
| Brand / Model Compatibility | Most 12 in Hacksaws |
| Teeth Per Inch | 18 Teeth per Inch |
| Weight | 0.44 LB |
| EAN or UPC | 45242139804 |

