Skip to content Skip to navigation menu
Punch & Die Set

48-44-0274

Punch & Die Set
Item #121527310
  • Punch and Die Set
Punch & Die Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Punch and Die Set

description

  • The MILWAUKEE® M18 FUEL™ Punch and Die Set is to be used with our M18 FUEL™ 10-Gauge Nibbler Bare Tool. The accessory punch and die is the portion of the tool that performs the cutting functionality and must be routinely replaced. This accessory is good for cutting thin sheet metal and corrugated materials.

features

  • For use with 3476-20
  • Cuts up to 10 gauge plain and 12 gauge stainless steel
  • Punch and Die included
  • Compatible with M18 FUEL 10 Ga Nibbler
Width 3.54
Height 4.72
Depth 0.79
Weight 1.0 LB
EAN or UPC 45242287697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison