- Die Holder Kit
description
- The MILWAUKEE® M18 FUEL™ Die Holder Kit is to be used with our M18 FUEL™ 10-Gauge Nibbler Bare Tool. The accessory punch, die, and die holder is the portion of the tool that performs the cutting functionality and must be routinely replaced. This accessory is good for cutting thin sheet metal and corrugated materials.
features
- For use with 3476-20
- Punch, Die, and Die Holder Included
- Cuts up to 10 gauge plain and 12 gauge stainless steel
- Compatible with M18 FUEL™ 10 Gauge Nibbler
| Width | 4.84 |
| Type | Die Holder Kit |
| Depth | 1.57 |
| Height | 8.19 |
| Weight | 1.382 LB |
| EAN or UPC | 45242287673 |

