- 2.52 in Blade Length
- Steel Material
description
- The Milwaukee® 1/2 in. EHS guy wire replacement blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers up to 500 cuts per set. Use with the 49-16-2777, 1/2 in. EHS guy wire cutting jaw.
features
- Durable blade design delivers up to 500 cuts per blade
- Open jaw, in-line design cuts in tight spaces
- Easily change out blades with hex key
- Use with item 49-16-2777, 1/2 in. EHS guy wire cutting jaw
| Blade Length | 2.52 in |
| Weight | 0.16 LB |
| EAN or UPC | 45242505456 |

