Skip to content Skip to navigation menu
Cutting Die Set

48-44-2872

Cutting Die Set
Item #115603493
  • 1/4", 3/8", 1/2" REPLACEMENT CUTTING DIE SET
Cutting Die Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4", 3/8", 1/2" REPLACEMENT CUTTING DIE SET

description

  • The Milwaukee® multi-size 1/4 in., 3/8 in., and 1/2 in. replacement threaded rod cutting dies produce clean, burr-free cuts. The superior blade geometry effortlessly cuts through 1/4 in., 3/8 in., 1/2 in. mild steel & 1/4 in., 3/8 in. stainless steel coarse threaded rod, without creating chips or sparks. The four-sided rotatable threaded rod cutter dies allow users to cut all three sizes of threaded rod with the same tool. Size markings are clearly indicated on the all thread cutter dies as well as markings for upper and lower jaw placement. The replacement dies are compatible with the Milwaukee M18™ brushless threaded rod cutter (2872-20) and M18™ brushless threaded rod cutter kit (2872-21).

features

  • Blade geometry gives clean burr-free cuts for hand-threading nuts
  • Safer cutting, no chips or sparks
  • 4-Sided rotatable cutter dies cut on 3 sizes of rod with one tool
  • Cuts 1/4 in., 3/8 in. & 1/2 in. mild steel, 1/4 in. & 3/8 in. stainless steel, coarse threaded rod
  • Size markings on dies to correspond with threaded rod size
  • Dot markings on dies to distinguish upper and lower dies
  • One dot on upper die to be inserted into moving upper jaw
  • Two dots on lower die to be inserted into fixed lower jaw
  • Easy die changes using allen key stored on tool
  • Part number on die for easy identification
Weight 0.038 LB
EAN or UPC 45242537099
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison