- 120 ft Length
- Red/Black
description
- The MILWAUKEE® M18 FUEL™ ANGLER™ 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge is part of the Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The steel fish tape puller has blue tempered steel tape for improved flexibility and durability with an anti-catch tip for continuous fishing. This ANGLER™ has the ability to pull wire through a 120' run with 360° degrees of bends and is compatible with any of Milwaukee's 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation.
features
- Low Friction Case
- Flexible Blue Tempered Steel
- High Visibility Laser Etched Markings
- Multi-Position Handle
- Square Inner Grip
- Anti-Catch Tip
- Power to Pull 200' through 360-Degree Bends Faster
- AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort
- Less Binding Replacement Cartridge Design Delivers Easiest Payout and Wind-up
- Blue tempered steel tape for improved flexibility and durability
- Low friction replacement cartridge design for smooth payout
- Anti-catch tip for continuous fishing
- Reinforced anchor points for improved durability
- Quick-change latches for easy replacement cartridge swap out
- Part of the ANGLER™ Interchangeable Pulling Fish Tape System
- Tape automatically retracts into Replacement Cartridge for a cleaner jobsite
| Length | 120 ft |
| Color/Finish | Red/Black |
| Application | Fish Tape Pulling |
| Material | Steel |
| Weight | 8.322 LB |
| EAN or UPC | 45242540846 |

