- 240 ft Length
- Red/Black
description
- The MILWAUKEE® M18 FUEL™ ANGLER™ 240' x 1/8" Steel Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The steel fish tape puller has blue tempered steel tape for improved flexibility and durability with an anti-catch tip for continuous fishing. This ANGLER™ has the ability to pull wire through a 240' run with 360° degrees of bends and is compatible with any of Milwaukee's 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation.
features
- Low Friction Case
- Flexible Blue Tempered Steel
- High Visibility Laser Etched Markings
- Multi-Position Handle
- Square Inner Grip
- Anti-Catch Tip
- Power to Pull 200' through 360-Degree Bends Faster
- AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort
- Less Binding Replacement Cartridge Design Delivers Easiest Payout and Wind-up
- Tape automatically retracts into Replacement Cartridge for a cleaner jobsite
- Blue tempered steel tape for improved flexibility and durability
- Low friction replacement cartridge design for smooth payout
- Anti-catch tip for continuous fishing
- Reinforced anchor points for improved durability
- Quick-change latches for easy replacement cartridge swap out
- Part of the ANGLER™ Interchangeable Pulling Fish Tape System
| Length | 240 ft |
| Color/Finish | Red/Black |
| Application | Fish Tape Pulling |
| Material | Steel |
| Weight | 11.352 LB |
| EAN or UPC | 45242540853 |

