- 100 ft Length
- Red/Black
description
- The MILWAUKEE® M18 FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The non-conductive fish tape puller has high flexibility, thicker polyester tape for easier fishing with a triple strand design to prevent kinking. The electrical fish tape with a plastic tip provides a fully non-conductive solution for maximum jobsite safety. This ANGLER™ has the ability to pull wire through a 100' run with 360° degrees of bends and is compatible with any of Milwaukee's 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation.
features
- Low Friction Case
- Flexible Blue Tempered Steel
- High Visibility Laser Etched Markings
- Multi-Position Handle
- Square Inner Grip
- Anti-Catch Tip
- Power to Pull 200' through 360-Degree Bends Faster
- AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort
- Less Binding Replacement Cartridge Design Delivers Easiest Payout and Wind-up
- Tape automatically retracts into Replacement Cartridge for a cleaner jobsite
- High flexibility, thicker polyester tape for easier fishing
- Triple strand design to prevent kinking
- Low friction replacement cartridge design for smooth payout
- Plastic tip provides a fully non-conductive solution
- Reinforced anchor points for improved durability
- Anti-catch tip for continuous fishing
- Quick-change latches for easy replacement cartridge swap out
- Part of the ANGLER™ Interchangeable Pulling Fish Tape System
| Length | 100 ft |
| Material | Polyester |
| Color/Finish | Red/Black |
| Application | Fish Tape Pulling |
| Weight | 7.161 LB |
| EAN or UPC | 45242540877 |

