description
- Switch box, 20 amp, 120 Volt. Ammeter and power switch are located on the front of the receptacle for easy operator access. Supplied as standard equipment with diamond drill rig model 4115-22 and 4120 - 22.
features
- Voltage: 120 V
- Amps: 20 A
- Ammeter and power switch are located on front for easy operator access
- Included with diamond drill rig 4115-22 and 4120-22
| Weight | 4.94 LB |
| EAN or UPC | 45242143504 |

