description
- For maximum weld cleaning in confined area, the narrow faced stringer bead wheel provides aggressive action. A tight twist provides the narrow profile with the required stiffness to clean pipe joints in fabrication shops and pipeline maintenance. Stringer bead wheels are available in both carbon and stainless steel. This stringer bead wheel is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of stainless steel.
features
- Hyperwire™ Construction for faster material removal and greater life
- Precision construction reduces vibration
- Improved design reduces wire fatigue
- 12,000 RPM maximum speed
includes
- (1) 4" Stainless Steel Stringer Bead Wheel
| RPM [Max] | 12000 rpm |
| Arbor Size | 0.625 in |
| Dia | 4 in |
| Includes | (1) 4" Stainless Steel Stringer Bead Wheel |
| Brush Type | Wire Wheel/Brush |
| No. of Pieces | 1 |
| Material | Wire |
| Grade | Coarse |
| Wire Diameter | 0.02 in |
| Weight | 0.42 LB |
| EAN or UPC | 45242145058 |

