description
- Milwaukee offers the finest quality knot wire wheel brushes to give you long service on the toughest cleaning jobs. The full cable twist knot wire wheel is designed for general heavy duty cleaning of scale, surface oxidation, rubber flash, heavy burrs and weld splatter. Full cable twist knot wire wheels are available in carbon and stainless steel. This cable knot wire wheel is designed for use with 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of stainless steel.
features
- Hyperwire™ Construction for faster material removal and greater life
- Precision construction reduces vibration
- Improved design reduces wire fatigue
- .020 gauge wire, stainless steel
includes
- (1) 4" Stainless Steel Full Cable Twist Knot Wheel
| Grade | Extra Coarse |
| RPM [Max] | 1200 rpm |
| Arbor Size | 0.625 in |
| Material | Steel |
| No. of Pieces | 1 |
| Dia | 4 in |
| Brush Type | Cable Twist |
| Wire Diameter | 0.2 in |
| Includes | (1) 4" Stainless Steel Full Cable Twist Knot Wheel |
| Weight | 0.59 LB |
| EAN or UPC | 45242145157 |

