- BRUSH 3-1/2" CRIMP CUP
description
- For lighter duty surface cleaning a crimped style cup brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of crimp and knotted wire cup brushes. This crimp wire cup brush is designed to be used on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made from carbon steel wire.
features
- Hyperwire™ Construction for faster material removal and greater life
- Precision construction reduces vibration
- Improved design reduces wire fatigue
- For 4-1/2 or 5 in. grinders
| Weight | 0.84 LB |
| EAN or UPC | 45242145393 |

