description
- Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. The crimped wire brush is suited for general purpose surface cleaning and conditioning. Milwaukee offers crimped wire wheels in both carbon and stainless steel. The brush is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.
features
- 4 in. diameter, 5/8 in., 11 thread
- Improved design reduces wire fatigue
- Precision construction reduces vibration
- Hyperwire™ construction for faster material removal and greater life
includes
- (1) 4" Radial Crimped Wheel- Carbon Steel
| Dia | 4 in |
| No. of Pieces | 1 |
| Material | Carbon Steel |
| Brush Type | Crimped Wire Wheel |
| RPM [Max] | 12000 rpm |
| Wire Diameter | 0.012 in |
| Arbor Size | 0.625 in |
| Grade | Coarse |
| Includes | (1) 4" Radial Crimped Wheel- Carbon Steel |
| Weight | 0.515 LB |
| EAN or UPC | 45242145409 |

