- Scope Head Attachment Set
description
- The M-Spector 360™ scope head attachment set (48-53-0112) adds to the versatility of the M-Spector 360™ console with three camera head attachments. The hook and magnet attachments give users the ability to retrieve objects like wire, insulation and metal screws. To help with tough-to-view angles, the mirror attachment extends the viewing capabilities of the camera. These attachments fit both M-Spector 360™ consoles and are invaluable for any professional looking to add to their camera’s capabilities.
features
- Metal hook for small wire retrieval and pulling
- Magnet attachment for picking up dropped screws in tight spots
- Mirror attachment for inspecting tough-to-view angles
- Compatible with the 2313-20 and 2314 - 20 M-Spector 360 consoles
includes
- (1) M-SPECTOR 360 Scope Head Attachment Set (48-53-0112)
- (1 )Hook Attachment
- (1) Magnet Attachment
- (1) Mirror Attachment
| Camera Head Material | Aluminum |
| Includes | (1) M-SPECTOR 360 Scope Head Attachment Set (48-53-0112), (1 )Hook Attachment, (1) Magnet Attachment, (1) Mirror Attachment |
| Cable Size | 9 mm |
| Waterproof | Yes |
| Plug-1 Type | Clip |
| Overall Length | 6 in |
| Outer Dia. [Max] | 17 mm |
| Weight | 0.12 LB |
| EAN or UPC | 45242270996 |

