- 36 in Cable Length
description
- The M-Spector Flex™ 3 ft inspection camera cable is the only contractor inspection camera that gives users the ability to see more, easier, faster. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5 mm (.49 in.) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17 mm cameras. Capture best-in-class images or video when used with the M12™ M-Spector Flex™ system console. The M-Spector Flex™ 3 ft inspection camera cable is perfect for plumbing lines, H/VAC, facility maintenance, and residential or commercial trades where documenting inspections is essential.
features
- 3 ft camera cable: perfect for inspecting walls, ceiling and floor spaces or mechanical equipment
- See clearer, further with 15X brighter LED output
- 640 x 480 camera for best-in-class image quality
- 12.5 mm (.49 in.) camera head for greater access than 17 mm cameras
- Shorter camera head for tighter turns
- Flush lens prevents build-up, beveled edges reduces friction
| Camera Head Dia. | 12.5 |
| Outer Dia. [Max] | 12.5 mm |
| Plug-1 Type | 3.5 mm, 4 Position Phono Plug |
| Lighting Source | LED |
| Waterproof | Yes |
| Camera Head Material | Aluminum |
| Cable Size | 12.5 mm |
| Weight | 0.37 LB |
| EAN or UPC | 45242344208 |

