- Drum Cable
description
- The Milwaukee® 5/8 in. x 25 Ft. Inner core drum cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the MX FUEL™ sewer drum machine (MFX500 and MXF501) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty.
features
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- 2 Year cable warranty
| Warranty | 2 Years |
| Cable Length | 25 ft |
| Material | Industrial Steel Spring |
| Attachment Method | Interlocking with Pin Key |
| Cable Dia. | 5/8 in |
| Min. Pipe/Tube Dia. | 3 in |
| Max. Pipe/Tube Dia. | 6 in |
| Cable Type | Inner Core |
| Slotted Female End | No |
| Weight | 20.83 LB |
| EAN or UPC | 45242539338 |

