- Drop Head Replacement Cable
description
- The MILWAUKEE® TRAPSNAKE™ Interchangeable, Powered Auger System features drop head replaceable cables to maximize the life of the TRAPSNAKE™ 25’ Auger, 6’ Toilet Auger, and 4’ Urinal Auger. These auger replacement cables are constructed of industrial steel spring. The drop head cable carries power through the end for maximum clog removal. The 1/4” x 25’ Drop Head Replacement Cable is compatible with TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™.
features
- Cable End: Drop head (48-53-2578)
- Cable End: Bulb head (48-53-2579)
- Replacement Cable for TRAPSNAKE™ 25’ Auger 49-16-2573
- Best for Use on 1/2" - 2" Drain Lines
- Ideal for Sinks, Bathtubs and Showers
- Cable Size 1/4” x 25’
- Maneuvers the Tightest Bends
- Carry Maximum Power to Clogs up to 25’
- Part of the TRAPSNAKE™ Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks
| Slotted Female End | No |
| Cable Length | 25 ft |
| Cable Dia. | 1/4 in |
| Material | Steel |
| Weight | 3.22 LB |
| EAN or UPC | 45242631254 |

