- Open Wind Sectional Cable
description
- The MILWAUKEE® Cables are constructed of industrial steel spring. The cable carries power through the end for maximum clog crushing force. These general pipe cleaner cables are compatible with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable. The attachment heads are sold separately.
features
- Compatible with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable
- For 1-1/4" - 2" Drain Lines
- Not Compatible with M18 FUEL™ SWITCH PACK™ Sectional Drum Machine
- Industrial Steel Spring
- Interlocking Cable Connectors with Pin Key Release
- Steel Connectors
- Stainless Steel Release Pin and Spring
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)
- 2 Year Cable Warranty
- Carry maximum power to clogs at any distance
- Attachment heads sold separately
- Attachment Head Toolbox sold separately
- Pin Key sold separately
- Cable Containers Sold Separately
| Cable Length | 7.5 ft |
| Slotted Female End | Yes |
| Cable Dia. | 5/8 in |
| Warranty | Manufacturers Defect Warranty |
| Material | Steel |
| Weight | 2.86 LB |
| EAN or UPC | 45242593958 |

