- Medium Drain Line Kit
description
- Milwaukee® Drain cables and attachment heads with rust guard™ plating set a new standard in the market for rust protection, maneuverability, and durability, delivering up to 3x longer life. Traditional cables and attachments will oxidize, causing fragments of steel to erode off, damaging the structural integrity. Through a proprietary plating process, rust guard™ delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. Milwaukee® cable attachments are compatible with all coupling cables w/ rust guard™ plating.
features
- For better navigation through bends and breaking up stoppages in sink and secondary lines
- Best for use on 2 in. to 3 in. lines
- 20X More rust Resistant
- Proprietary rust guard™ plating process delivers best protection against corrosion
- Minimizes opportunities for rust stains on floors and carpets
- Unique heat treating delivers higher strength steel
- Smallest diameter connecting point: maintains flexibility
- Easily change attachments on coupling cables
- Compatible with Milwaukee™ coupling cables w/ rust guard™ plating
| Warranty | 2 Years |
| Includes | (1) 48-53-2788 1-1/2" Spade Bit w/RUSTGUARD, (1) 48-53-2789 1-1/2" C-Cutter w/RUSTGUARD, (1) 48-53-2786 Medium Funnel Attachment w/RUSTGUARD, (1) 48-53-2787 Medium Drop Head w/RUSTGUARD, (1) Pin Key |
| Case Included | No |
| Material | Steel |
| Width | 5.91 in |
| Height | 7.68 in |
| Rust Resistant | Yes |
| Weight | 0.45 LB |
| EAN or UPC | 45242006144 |

