- Cable Head Accessory Case
description
- The MILWAUKEE® cable head accessory case is an easy to transport storage solution for drain cleaning cable head attachments. This cable head accessory case accommodates 5/8", 3/4", 7/8" and 1-1/4" cable heads. The accessory case can hold up to 9 different head types. Cable accessory heads are sold separately.
features
- For Milwaukee drain cleaning head attachments
- For use with Milwaukee 5/8", 3/4", 7/8", and 1-1/4" cable head attachments
- Cable head attachments sold separately
- Holds 3" root cutter, 4" root cutter, 6" root cutter, small opening tool, medium opening tool, 3" chain knocker, 4" chain knocker, straight auger, funnel auger, Pin key
includes
- (1) Cable Head Accessory Case (48-53-2839)
| Color | Red |
| Rust Resistant | Yes |
| Handle Material | Plastic |
| Lockable | No |
| Compatibility | Milwaukee Drain Cleaning Head Attachments |
| Material | Plastic |
| Case/Bag Type | Hard Sided |
| Width | 7.09 in |
| Includes | (1) Cable Head Accessory Case (48-53-2839) |
| Height | 4.33 in |
| Depth | 18.5 in |
| Handle | Yes |
| Weight | 2.68 LB |
| EAN or UPC | 45242537198 |

