- Pipeline Inspection Reel
description
- The MILWAUKEE® Tablet Mount is compatible with the entire Modular Pipeline Inspection System for hands-free viewing of the sewer camera video on any tablet or mobile devices. The included metal mounting plate adheres easily to any mobile device with an integrated high strength magnet to stabilize the device for secure viewing in any orientation. The tablet mount can be directly attached to the Pipeline Inspection Reels via the 360-degree adjustable monitor mount or it can stand alone on flat surfaces. The tablet mount’s tilted base sits flat on the ground while angling the device for easy viewing on flat surfaces and elevates the device from water, dirt and debris.
features
- Integrated magnet for securing tablet
- Easily connects to reels for onboard viewing
- compact design to fit in confinded spaces
- 1.1 pounds
- Designed to work with tablets and other mobile devices
- Tilted base for easy viewing on flat surfaces
- Includes metal mounting plate that attaches to mobile device
includes
- (1) Milwaukee Tablet Mount (48-53-2970)
| Color | Black |
| Warranty | 5 Years |
| Overall Length | 3.7 in |
| Height | 6.7 in |
| Material | Plastic |
| Includes | (1) Milwaukee Tablet Mount (48-53-2970) |
| Width | 9.3 in |
| Weight | 1.45 LB |
| EAN or UPC | 45242551927 |

