- Anchor Adapter
description
- Adapter for GENERAL PIPE CLEANERS® drum machines to accept MILWAUKEE® 5/8" & 3/4" Inner Core Cables. Place adapter on anchor cable to change coupling to be compatible with MILWAUKEE® coupling. For use with 5/8" & 3/4" cables. Only use on anchor cable.
features
- Adapter for GENERAL PIPE CLEANERS® drum machines to accept MILWAUKEE® 5/8" & 3/4" Inner Core Cables
- For use with 5/8" & 3/4" Inner Core Cable
- Durable steel construction
- Steel construction
- Interlocking Cable Connectors with Pin Key Release
- Stainless Steel Release Pin and Spring
- Cables and Cable Head Attachments Sold Separately
| Width | 0.748 in |
| Height | 0.748 in |
| Length | 1.598 in |
| Weight | 1.452 LB |
| EAN or UPC | 45242574698 |

