- Anchor Adapter
description
- Adapter for MILWAUKEE® MX FUEL™ Sewer Drum Machine to accept RIDGID® brand cable. Place adapter on anchor cable to change coupling to be compatitible with RIDGID® coupling. For use with 5/8" & 3/4" cables. Only use on anchor cable.
features
- Adapter for RIDGID® and SPARTAN® drum machines to accept MILWAUKEE® 5/8" & 3/4" Inner Core Cables
- For use with 5/8" & 3/4" Inner Core Cable
- Steel Construction
- Interlocking Cable Connectors with Pin Key Release
- Stainless Steel Release Pin and Spring
- Cables and Cable Head Attachments Sold Separately
| Height | 0.748 in |
| Length | 1.598 in |
| Width | 0.748 in |
| Weight | 1.452 LB |
| EAN or UPC | 45242574704 |

