- Grease Penetrating Head
description
- The MILWAUKEE® Grease Penetrating Head for the M18 FUEL™ High-Speed Chain Snake delivers the ability to open up fully blocked up grease blockages. Combining the penetrating head with a chain knocker will deliver the best results in opening up and delivering a wall-to-wall clean. The steel penetrating head features durable construction to tackle tough clogs in 1-1/2” – 4” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories are available for descaling: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027).
features
- Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes
- Penetrates solid grease blockages to open up the clog
- To be used with a Standard or Carbide Chain Knocker Accessory
- Can be used in PVC, Cast Iron, Clay Pipes
- Stainless Steel Set Screws for Corrosion Resistance
- Compatible with competitive 5/16” flexible shaft machines
- RUST GUARD™ Plating to Prevent Corrosion
- Additional accessories available for more efficient descaling: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027)
- Additional accessories available for grease and soft blockages: 1-1/2” Standard Chain Knocker (48-53-3020), 2” Standard Chain Knocker (48-53-3021), 3” Standard Chain Knocker (48-53-3022), 4” Standard Chain Knocker (48-53-3023)
| Warranty | Manufacturers Defect |
| Head Style | Grease Cutter |
| Width | 1 in |
| Rust Resistant | Yes |
| Material | Carbon Steel |
| Height | 1.45 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242749560 |

