- Chain Knocker
description
- The MILWAUKEE® Standard Chain Knocker for the M18 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/2” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028).
features
- Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes
- Delivers a wall to wall clean that can tackle soft blockages and build-up
- Standard Chain Knockers are best used in PVC or fragile pipes
- Stainless Steel Set Screws for corrosion resistance
- Compatible with competitive 1/4” flexible shaft machines
- Ability to navigate tees and bends
- Additional accessories available: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028)
| Rust Resistant | Yes |
| Material | Carbon Steel |
| Head Style | Grease Cutter |
| Width | 4 in |
| Height | 0.75 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242061471 |

