- Carbide Chain Knocker
description
- The MILWAUKEE® Carbide Chain Knockers for the M12 FUEL™ High Speed Chain Snake deliver a wall-to-wall clean that can tackle heavy build-up. These carbide tabs deliver strength and durability for long-lasting performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/4” lines with stainless steel set screws for corrosion resistance. Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037).
features
- Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes
- Delivers a wall to wall clean that can tackle soft blockages and build-up
- Stainless Steel Set Screws for corrosion resistance
- Compatible with competitive 1/4” flexible shaft machines
- Ability to navigate tees and bends
- Compatible with competitive 5/16” flexible shaft machines
- Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037)
| Rust Resistant | Yes |
| Height | 0.8 in |
| Material | Carbon Steel |
| Head Style | Grease Cutter |
| Width | 0.8 in |
| Weight | 0.24 LB |
| EAN or UPC | 45242061792 |

