- Borescope Camera Cable
description
- Compatible with the MILWAUKEE® M12™ Auto Technician Borescope (3150-20). The 5mm camera head, paired with a 3’ cable, allows for best access in tight spaces, including glow plug holes and fuel injector ports. Front and side view cameras provide increased application viewing and high-definition photos and video. Equipped with HEAT SENSE™ Temperature Alert technology, when paired with the M12™ Auto Technician Borescope, the camera helps the technician extend the life of their cable by sensing and alerting a user of potential heat damage while inspecting.
features
- Compatible with the M12™ Auto Technician Borescope (3150-20).
- HD Cameras Deliver Clear Images
- Access Glow Plug Holes & Fuel Injector Ports
- Front & Side View for Increased Application Viewing
- 3’ Camera Cable
- HEAT SENSE™ Temperature Alert technology
- Designed for the automotive technician, the cable is optimized for durability and performance in the automotive environment.
includes
- (1) 5mm Borescope Camera Cable (48-53-3150)
| Lighting Source | LED |
| Overall Length | 3 in |
| Waterproof | No |
| Outer Dia. [Max] | 5 mm |
| Includes | (1) 5mm Borescope Camera Cable (48-53-3150) |
| Camera Head Material | Plastic |
| Cable Size | 5 mm |
| Plug-1 Type | Proprietary |
| Light Count | 2 |
| Camera Head Dia. | 5 |
| Weight | 0.2 LB |
| EAN or UPC | 45242821563 |

