- 5 ft Cable Length
- Polycarbonate Material
description
- The MILWAUKEE® 5mm Borescope Camera 5' Cable is compatible with the M12™ Auto Shop Borescope w/ Wifi File Sharing (3151-21) and the M12™ Auto Technician Borescope (3150-20). The 5mm camera head, paired with a 5' cable, allows for best access in tight spaces, including glow plug holes and fuel injector ports. Front and side view cameras provide increased application viewing and high-definition photos and video. Equipped with HEAT SENSE™ Temperature Alert technology, when paired with the M12™ Auto Shop Borescope, the camera helps the technician extend the life of their Cable by sensing and alerting a user of potential heat damage while inspecting.
features
- Access Glow Plug Holes & Fuel Injector Ports
- 5’ Camera Cable
- Designed for the automotive technician, the cable is optimized for durability and performance in the automotive environment
- HD Cameras Deliver Clear Images
- Front & Side View for Increased Application Viewing
- HEAT SENSE™ Temperature Alert technology
includes
- (1) 5mm 5' Borescope Camera Cable (48-53-3151)
| Fuel | No |
| Bluetooth Connectivity | No |
| Assembled Height | 0.2 in |
| Automatic Shut-Off | No |
| Assembled Length | 60 in |
| Assembled Width | 0.2 |
| Material | Polycarbonate |
| Manufacturer Warranty | 2 Years Limited |
| Brushless Motor | No |
| Includes | (1) 5mm 5' Borescope Camera Cable (48-53-3151) |
| Assembly Required | No |
| Depth | 60 in |
| Weight | 0.2 LB |
| EAN or UPC | 45242821570 |

