- Replacement Camera Kit
description
- The MILWAUKEE® Replacement Camera Kit is designed for the M12™ 75ft Drain Camera (3154-20) and is compatible with the Replacement Cable (48-53-3154). The 18mm HD camera delivers a clear diagnosis with confident clearing of blockages.
features
- Designed for the M12™ 75' Drain Camera w/ PACKOUT™ Compatibility (3154-20)
- 18mm HD camera head
- To be used with Replacement Cable (48-53-3154)
- Field serviceable
| Width | 0.79 in |
| Material | Stainless Steel |
| Color | Silver |
| Accessory Type | Drain Camera Head Kit |
| Length | 11 in |
| Weight | 0.3 LB |
| EAN or UPC | 45242290000 |

